Pin punch and centre punch set 6 pcs

Article no.: 96700710
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification & Classification

Article number 96700710
EAN / GTIN 4018754334049
Manufacturer number 96700710
L-Number L60010 7427
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • Chrome Alloy Steel, painted silver
  • in robust textile bag with hook-and-loop fastener made of polyester
  • Secure protection of the tool with minimal space requirements
  • Embroidered Stahlwille logo

Feature:

  • Number of tools: 6
  • Contents: 150 x 2.5; 150 x 3; 150 x 4; 150 x 5; 150 x 6 mm
    120 x 10 mm
  • Weight: 476g

Supplied with:

Contents 6-parts:
  • 5 Pin punch No. 108: Ø 2.5; 3; 4; 5; 6 mm
  • 1 centre punch No. 105: Ø 10mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart