Key wrench 10767H/9 Range 1,5 - 10 9pcs

Article no.: 96432603
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 96432603
EAN / GTIN 4018754333073
Manufacturer number 96432603
L-Number L60010 7848

Description

Description:

Content 9-part:
  • For socket head screws
  • Swivel angle up to 25° to each side
    • From 3 mm with retaining ring
    • With ball head on the long end of the shaft
    • For fast and safe working even in hard-to-reach places
    • Attached screws are reliably held in place
    • Chrome vanadium, nickel-plated
    • Content No. 10767H/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
    • in a plastic holder

Feature:

  • Number of tools: 9
  • Range: 1,5 - 10
  • Content: 1,5; 2; 2,5; 3; 4; 5; 6; 8; 10 mm
  • Weight: 290 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart