Set box spanners 11pcs

Article no.: 96431205
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 96431205
EAN / GTIN 4018754255177
Manufacturer number 96431205
L-Number L60010 5707

Description

Description:

  • New, improved design: Seamlessly drawn from ″one piece″!
  • Precision steel tube ST55 chromed
  • DIN 896 Form B.

Feature:

  • Number of tools: 11
  • Content: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 20 x 22; 21 x 23; 24 x 27; 30 x 32 mm
  • No.: 10750/11
  • Weight: 1830 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart