uvex Insole 95 Grey/Orange Widths 11 Sizes 48

Article no.: 9595448
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

EU shoe size 48
Colour grau / orange
Type of product Insole

Identification numbers & Classifications

Article number 9595448
EAN / GTIN 4031101484648
Manufacturer number 9595448

Description

Description:


  • Product category: Accessories
  • Product type: Insole
  • Search colour (filter): Grey/Orange
  • Gender: Women/Men
  • Sizes: 48
  • Brand: uvex
  • Insole: uvex 3D hydroflex® foam comfortable climatic insole
  • Outer material: Microvelour
  • Slip resistance: no
  • Widths: 11

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart