Bench grinding wheel 200x25x32 mm 10A60M5AV217 steel

Article no.: 9572
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Masonry drill

Identification numbers & Classifications

Article number 9572
EAN / GTIN 9003170095723
Manufacturer number 9572
L-Number L50140 375

Description

Description:

Vitrified bonded bench grinding wheels are primarily used in workshops and repair companies. They can be used universally for grinding and sharpening various components. The tailored specifications enable them to be used for a wide range of applications, from coarse to fine grinding. These wheels are supplied in packaging suitable for retailers so that they take up minimum space in storage. A reduction bush set is included in the packaging or can be reordered.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : 10A 60 M5A V217
  • Dimension (D x T x H): 200 x 25 x 32 mm
  • Diameter: 200 mm
  • Thickness: 25 mm
  • Drill hole: 32 mm
  • Grain size: 60
  • Vs /max: 35 m/s
  • Material suitability: Steel
  • Tool for: Floorstanding grinder

Advantage:

  • Universal use
  • Long lifetime
  • Stackable

Application:

  • Universal use for machining various components for coarse and fine grinding

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart