Cable reel

Article no.: 9040D-2.5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hose

Identification numbers & Classifications

Article number 9040D-2.5
EAN / GTIN 4000896214631
Manufacturer number 9040D-2.5
L-Number L60140 4519

Description

Description:

Application:
Automatic cable reel offers tidiness in the workshop – cable not left lying around, thus reducing the risk of accidents
  • Hose stop at any point with “Stop at any point” function
  • Automatic guidance winds the hose neatly
  • Braked winding to prevent risk of accidents
  • Including in-line circuit breaker
  • 230 V AC
  • Only suitable for indoor use
  • Cable: H07RN-F 3 x 2.5 mm2
  • Cable length: 20 m
  • Connecting cable length: 1.5 m
  • Integrated drill template for mounting on cardboard packaging
  • Closed special plastic case
  • Rotating metal mounting bracket made for separate installation at the workplace
  • Borehole spacing of the mounting bracket: 186 mm
  • Resilient when wound up with 1600 watts
  • Resilient when unwound with 3200 watts
  • Meets all relevant requirements defined in the European Directives for Machinery 2006/42/EC
  • Type of protection (IP): IP20
  • Net weight: 9.2 kg
  • Temperature range: -20°C – 45°C

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart