Spark brush 145x18x35 mm 3 rows/M 0,15 mm PREMIUM nonferrous

Article no.: 903434
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 903434
EAN / GTIN 9003179034341
Manufacturer number 903434
L-Number L50140 2777

Description

Description:

The PREMIUM spark brushes were developed for machining the contact points of spark plugs made of NF metals and are perfect for the finest work. Equipped with a thin wire made of brass, nothing stands in the way of gentle machining of nonferrous metals. The high-quality beech wood handle also offers you comfortable handling.

Feature:

  • Form: 90ZK DW
  • Specification : 3 Row(s)
  • Dimension (B x C x L): 145 x 18 x 35 mm
  • Diameter: 145 mm
  • Thickness: 18 mm
  • Drill hole: 35 mm
  • Material suitability: Aluminium
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • Brass wire achieves the best results on workpieces made of nonferrous metals
  • Equipped with high-quality beech wood handle
  • Thin wire for gentle brushing

Application:

  • For fine work on nonferrous metals
  • Ideal for grinding the contact points of spark plugs

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart