Rubber mallet with ash handle, d 55 mm

Article no.: 8826740
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8826740
EAN / GTIN 4010883882675
Manufacturer number 8826740
L-Number L60160 3319

Description

Description:

  • With two flat surfaces
  • With ash handle

Feature:

  • Handle material: Ash
  • Hardness [Shore-A]: 60 Shore-A
  • Head length [mm]: 90 mm
  • Head Ø 1 [mm]: 55 mm
  • Material: Rubber
  • Total length [mm]: 320 mm

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart