Cargo trousers uvex Construction Orange/High-vis orange 42

Article no.: 8826704
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour orange / warnorange
Clothing size DE 42
Type of product High visibility trousers

Identification numbers & Classifications

Article number 8826704
EAN / GTIN 4031101783055
Manufacturer number 8826704
L-Number L01660 162

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: High-visibility clothing
  • Product type: Trousers
  • Product type: subtypes: Cargo trousers
  • Search colour (filter): Orange
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 42

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart