Rubber mallet

Article no.: 8825770
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8825770
EAN / GTIN 4010883882576
Manufacturer number 8825770
L-Number L60160 4760

Description

Description:

  • Acc. to DIN 5128-90, 90 Shore A
  • With 2 flat surfaces
  • With ash handle

Feature:

  • 1000 V insulated: no
  • Handle material: Ash
  • Hardness [Shore-A]: 90 Shore-A
  • Head length [mm]: 115 mm
  • Head Ø 1 [mm]: 65 mm
  • Magnet [mm]: no
  • Material: Rubber
  • REACH registration available: no
  • Total height [mm]: 62 mm
  • Total length [mm]: 340 mm
  • Total width [mm]: 110 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart