Spare handle ash

Article no.: 8823480
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number 8823480
EAN / GTIN 4010883882347
Manufacturer number 8823480
L-Number L60160 5911

Description

Description:

Spare handle ash 270 mm

Feature:

  • Handle material: Ash
  • Total length [mm]: 270 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart