Potter's or brick nippers L.200mm

Article no.: 87514105
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 87514105
EAN / GTIN 4005887013224
Manufacturer number 87514105
L-Number L60010 7740

Description

Description:

  • Suitable for working ceramic products in the sanitary sector
  • Special tool steel, completely tempered
  • Induction hardened cutting edges
  • With wire cutter for soft wire in front of the joint

Feature:

  • Head: poliert
  • Handles: black atramentised
  • Length [mm): 200 mm
  • Weight: 360 g
  • Width mm (b): 46 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart