Preformed mask uvex silv-Air c 2 FFP2

Article no.: 8732200
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 8732200
EAN / GTIN 4031101485676
Manufacturer number 8732200
L-Number L01660 337

Description

Description:


  • Product category: Respirator
  • Product name: 2200
  • Product type: Preformed mask
  • Search colour (filter): White
  • Protection class: FFP2
  • Valve type: no exhalation valve
  • Reuse: non-reusable (NR)
  • Dolomite dust test: Yes
  • Filter material: Polypropylene (PP)/polyester (PE)

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart