PROFI concrete and plaster hooks L.280mm

Article no.: 87245006
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 87245006
EAN / GTIN 4005887014221
Manufacturer number 87245006
L-Number L60010 7978

Description

Description:

  • Suitable for fixing plastering boards to a wall pillar to be
    plastered
  • Different dimensions for each application area
  • Forged, tip hardened
  • Made in Germany: From the group's own production
  • A VE means 150 or 100 PROFI concrete and plaster hooks in the construction bucket!
  • Deviations from the VE are not possible

Feature:

  • Content: 100 pieces in bucket
  • Length [mm): 280 mm
  • Weight: 210 g
  • Width mm (b): 350 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart