MARTOR INDUSTRIAL BLADE 87 , 10 in transparent pack

Article no.: 87.60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 87.60
EAN / GTIN 4002632913570
Manufacturer number 87.60

Description

Description:

INDUSTRIAL BLADE NO. 87 from MARTOR is a high-quality blade made of steel. It is very sharp and has one usable cutting edge. The blade is 87 mm long, 18.7 mm wide and 0.30 mm thick.

INDUSTRIAL BLADE NO. 87 is available under order number 87.60 in a transparent pack of 10.
    Ground:
    Standard ground

    Blade facets:
    Double bevel edge-ground

      Basic material:
      Steel

Feature:

  • Base material: Steel
  • Blade grinding: Standard ground
  • Blade facets: Double bevel edge-ground

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart