Hammer with round flat face and straight pein

Article no.: 868D.40PLD1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 868D.40PLD1
EAN / GTIN 3148516933119
Manufacturer number 868D.40PLD1
L-Number L60130 1006

Description

Description:

  • 1 round flat striking face, 1 straight fin
  • Safety handle mount
  • Fine polished striking face
  • Hickory handle

Feature:

  • d [mm]: 40
  • d1 [mm]: 23
  • L [mm]: 310
  • L1 [mm]: 140
  • [g]: 320

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart