Joiners' hammer

Article no.: 8684420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8684420
EAN / GTIN 4010883868440
Manufacturer number 8684420
L-Number L60160 3308

Description

Description:

With hardened handle protective steel sleeve, tapered collar, fixing plate and wood screw

Feature:

  • 1000 V insulated: no
  • Design: French shape
  • Handle material: Ash
  • Magnet [mm]: no
  • REACH registration available: no
  • Total length [mm]: 300 mm
  • VDE certified: no
  • Web length [mm]: 22 mm
  • Web width [mm]: 22 mm

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart