Panel dressing hammer flat faced

Article no.: 862D.60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 862D.60
EAN / GTIN 3148516931771
Manufacturer number 862D.60
L-Number L60130 1007

Description

Description:

  • Flat surface
  • Safety handle mount
  • Finely polished striking surface
  • Hickory handle

Feature:

  • H [mm]: 70
  • L [mm]: 295
  • L1 [mm]: 50
  • L2 [mm]: 30
  • [g]: 320

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart