Spare handle hickory ROTBAND-PLUS

Article no.: 8596560
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number 8596560
EAN / GTIN 4010883859653
Manufacturer number 8596560
L-Number L60160 6045

Description

Description:

  • Double contoured hickory handle DIN 5111
  • With hardened handle protective steel sleeve, tapered collar, fixing plate and wood screw
  • With this standard wooden handle, according to DIN 5111 it is possible to convert even ordinary hammer heads, as long as they are to DIN standards, to a ROTBAND-PLUS-hammer
  • Method: Hammer the handle into the hammer head until it reaches the casing. Drive the tapered collar into the centre of the handle. Fasten the safety plate with a wood screw

Feature:

  • 1000 V insulated: no
  • for head weight [g]: 600 g
  • Handle material: Hickory
  • REACH registration available: no
  • Total length [mm]: 330 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart