Spare tapered collar

Article no.: 8594350
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wedge

Identification numbers & Classifications

Article number 8594350
EAN / GTIN 4010883859431
Manufacturer number 8594350
L-Number L60160 2627

Description

Description:

For safe fastening of the wooden handles

Feature:

  • Outer Ø [mm]: 12 mm
  • Taper diameter [mm]: 12 mm
  • Total length [mm]: 20 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart