Craftsman Kilt Black C52

Article no.: 856613709900C52
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Work trousers

Identification numbers & Classifications

Article number 856613709900C52
EAN / GTIN 7330509206263
Manufacturer number 856613709900C52

Description

Version:


Main material
100% cotton, twill, 370g/m²

Pockets
Back pockets with bellow
Ruler pocket with knife holder and pen pocket
Leg pocket with flap
Side pockets
Bellowed front pockets
Telephone pocket
Nail pockets - can be tucked in the front bellows pockets

Details
Side hammer loop
Wide loops at back and sides
Adjustable waistline

Description:

  • The kilt has undergone centuries of testing, through the rigours of rough terrain and battles between clans
  • Different workwear for those a bit more adventurous

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart