Thread-roll set

Article no.: 843-2/9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tap driver

Identification numbers & Classifications

Article number 843-2/9
EAN / GTIN 4000896200559
Manufacturer number 843-2/9
L-Number L60140 3949

Description

Description:

  • For tensionless thread repair
  • For threads with ⌀ 10 to 36 mm
    1 roller set, 1.5 mm pitch – right-hand thread
    1 roller set, 2.0 mm pitch – right-hand thread
  • Tool box for Safety-Insert-System (1/3) 165-L
    1 base component, 2 offset screwdriver
  • Smooth and effortless maintenance of a defect thread
  • Chipless thread restoration
  • No replacement of expensive vehicle and machine components through new professional repair option
  • Maintenance of components often possible in the installed state
  • Strength of the component is maintained
  • Even the beginning of the thread is able to be restored without any problems
  • Application of the thread-roll set ensures burnishing, which reduces corrosion
  • Extremely practical tool also facilitates work in areas with restricted access (especially with large diameters)
  • Easy manual operation without much physical effort
  • Plastic box 165-L (1/3)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Made in Germany
  • Dimensions / length: 355 mm x 235 mm x 65 mm
  • Number of tools: 9

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart