Thread repair tool set ∙ 118-pieces

Article no.: 842N-614/118
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tap driver

Identification & Classification

Article number 842N-614/118
EAN / GTIN 4000896167272
Manufacturer number 842N-614/118
L-Number L60140 3095
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • 118-piece set ∙ M6 to M14
  • M14 especially for spark plug thread
  • Contents:
    25 threaded inserts each
    M6 x 1 mm x 9 mm
    M8 x 1.25 mm x 12 mm
    M10 x 1.5 mm x 15.0 mm
  • 10 threaded inserts M12 x 1.75 mm x 18 mm
  • 5 threaded inserts each
    M14 x 1.25 mm x 8.4 mm
    M14 x 1.25 mm x 12.4 mm
    M14 x 1.25 mm x 16.4 mm
  • 4 twist drills, 5 thread cutters, 5 assembly tools, 4 pin breaking tools
  • Thread reinforcement of materials presenting a low shearing resistance. Application in machine construction, automotive engineering, electrical and medical engineering, for example
  • Chrome-nickel stainless steel provides good inside threads resisting the influences of weathering and corrosion
  • Plastic box
  • Net weight: 2 kg
  • For the repair of damaged or worn-out threads
  • Reuse of rejects
  • Number of tools: 118

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart