EXPERT by FACOM® Extra long key, spherical head set, 7 pieces

Article no.: 83SH.JP7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 83SH.JP7
EAN / GTIN 3148511246863
Manufacturer number 83SH.JP7
L-Number L60130 1343

Description

Description:

  • The pin spanners are offered in a compact holder with a flap so that the desired size can be quickly selected

Feature:

  • Weight in grams: 290

Supplied with:

  • hexagonal [mm]: 1.5 - 2 - 2.5 - 3 - 4 - 5 - 6

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart