Adjustable tap wrench, M3 to M7

Article no.: 831.1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)
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
Type of product Tap wrench

Identification & Classification

Article number 831.1
EAN / GTIN 3148512066002
Manufacturer number 831.1
L-Number L60130 761
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Die-cast zamak housing, jaws ground and hardened
  • hammer-finish grey lacquer

Feature:

  • L [mm]: 180
  • max. wingspan [mm]: 2-8
  • min. Span [mm]: 2-8
  • with female thread: M3->M7
  • [g]: 100