TYROLIT wire brush for floorstand grinder 32x20x6 mm

Article no.: 822766
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 822766
EAN / GTIN 9003178227669
Manufacturer number 822766
L-Number L50140 2386

Description

Description:

The enclosed reduction bush set minimises the range of tools you need and also saves on storage space. Reduction bushes are available free of charge for all floorstand grinder wire brushes, see table.

Feature:

  • Form: 100 RR 00066 REDUCING BUSH
  • Specification : Packing unit = 1 pieces
  • Dimension (D x T x H): 32 x 20 x 6 mm
  • Diameter: 32 mm
  • Thickness: 20 mm
  • Drill hole: 6 mm
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Tool for: Floorstanding grinder

Advantage:

  • Minimises tool diversity and saves storage space

Application:

  • Reduction of the bore diameter

Suitable for:

Reduction of the bore diameter

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart