Safety Knife SECUNORM MULTISAFE with TRAPEZOID BLADE 165232, 1 PCE

Article no.: 81652.19
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 81652.19
EAN / GTIN 4002632804533
Manufacturer number 81652.19
L-Number L60170 100391
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

Heavy metal – unpainted. With a stainless, rounded trapezoid blade.

The SECUNORM MULTISAFE is a real classic now also available with a unpainted handle. It provides excellent durability thanks to its handle made of zinc and its uncomplicated, robust design. With its notable blade extension, you can cut all standard materials. Should you have any particular requirements, you can re-fit the SECUNORM MULTISAFE with one of our many optional blades.
    Basic material:
    Zinc
    Robust design
    As you can see and feel, the SECUNORM MULTISAFE is extremely stable. And flexible, since you can use a large number of blade shapes. The safety knife is therefore suitable for many cutting applications.

    Made of unpainted solid metal

    The SECUNORM MULTISAFE is a moulded tool. Made from zinc die-casting. With its unpainted handle, it is especially valued in sensitive sectors.
    With the right or with the left hand, you ask? Left and right, is the answer! The metal slider is on top of the handle. And can thus be easily used with either thumb.

    2-cutting edge blade

    Before you have to change the stainless quality blade, you can turn it over once. This doubles the usage time of the blade – and reduces your energy consumption. Because your SECUNORM MULTISAFE will cut again like new.

    Eyelet for fastening

    Ever since its introduction the SECUNORM MULTISAFE is equipped with an eyelet for tethering your knife to you or a work station.

Feature:

  • Handle: Single-sided slider
  • Handling: Right and left handers
  • Safety technology I: High safety (SECUNORM)
  • Safety technology II: Automatic blade retraction
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 20 mm
  • Main cutting materials:
    • Cardboard: up to 3-ply
    • Cardboard: up to 2-ply
    • Cardboard: 1-ply
    • Plastic strapping band
    • Tape
    • Slabbing material off a roll
    • Textile, material
    • Rubber
    • Leather
    • PVC
    • Felt
    • Fleece
    • Carpet
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Zinc
  • soft grip: no
  • Metal detectable: yes
  • Mounted blade: 165232.70
  • Blade exit length (max): 23
  • Blade exit length (max) Unit: mm
  • Optional blade:
    • 65232.70
    • 5232.70
    • 5233.70
    • 610.70
    • 56.70
    • 5634.70
    • 60.70
  • Mounted blade blade shape (knife): Trapezoid blade
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: no
  • GS mark (text): TÜV-certified

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart