Drawers 700 x 530 x 80mm f.98VA/6; 98VA/7; 98VA/8

Article no.: 81492080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Drawer

Identification numbers & Classifications

Article number 81492080
EAN / GTIN 4018754263110
Manufacturer number 81492080
L-Number L60010 6346

Description

Feature:

  • for no.: 98VA/6; 98VA/7; 98VA/8
  • Gr.: 80SI
  • Height mm (h): 80 mm
  • Length [mm): 700 mm
  • Weight kg: 4.390 kg
  • Width mm (b): 530 mm

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart