Pliers wrench with 2-component grips, Overall length: 180mm

Article no.: 813722 180
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
119 pieces in stock

Select article variation and quantity

Overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw length 22 mm
Jaw capacity 0 mm - 40 mm
overall length 180 mm
Type of product Pliers Wrench

Identification & Classification

Article number 813722 180
EAN / GTIN 4003773084280
Manufacturer number 86 02 180
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Ratchet adjustment at the push of a button and clamping lever for high contact pressure at the jaws. The travel between the gripping faces is large enough to permit release and grip on a ratchet basis.
Pliers wrench, chemically blacked, multi-component handles.
Parallel guided, smooth jaws; chrome-plated version.
Laser engraved scale (front face metric and rear face imperial), allows the width across flats to be pre-set.

Application:

Grips screws, nuts, chrome-plated fittings etc. without damaging them.

Note:

Soft jaws available under no. 813725.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart