Screwdriver for electricians ∙ with protective insulation T20 Inside TORX® profile

Article no.: 810VDE-T20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 810VDE-T20
EAN / GTIN 4000896174416
Manufacturer number 810VDE-T20
L-Number L60140 3601

Description

Description:

  • Round blade
  • Ergonomically shaped HAZET 2-component handle (red/yellow)
  • Surface: tip burnished, with protective insulation
  • IEC 60900:2018
  • Output: Inside TORX® profile
  • Wrench size: ∙ T20
  • Dimensions / length: 180 mm
  • Length l1: 80 mm
  • VDE protective insulation up to 1000 V
  • Net weight: 0.06 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart