Screwdriver ∙ with impact cap 0.8 x 4.5 mm Slot profile

Article no.: 810U-45
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 810U-45
EAN / GTIN 4000896200504
Manufacturer number 810U-45
L-Number L60140 4399

Description

Description:

  • Blade with hex bolster for use with a wrench, allows application of high separation forces
  • Round blade
  • Non-slip HAZET 3-component handle – allows high power transmission
  • Surface: blade matt chrome-plated, tip burnished
  • Output: Slot profile
  • Wrench size: ∙ 0.8 x 4.5 mm
  • Dimensions / length: 175 mm
  • Length l1: 75 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart