Clip screwdriver 0.4 x 2.5 mm Slot profile

Article no.: 805C-25
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 805C-25
EAN / GTIN 4000896089123
Manufacturer number 805C-25
L-Number L60140 2208

Description

Description:

  • The versatile screwdriver for everyday use – always ready to hand
  • With fibre-reinforced scraper for damage-free removal of stickers etc.
  • Clip for holding, e.g. in breast or sleeve pocket
  • Rotating clip – for improved handling
  • Round blade
  • Plastic handle
  • Surface: blade chrome-plated
  • Made in Germany
  • Output: Slot profile
  • Wrench size: ∙ 0.4 x 2.5 mm
  • Dimensions / length: 130 mm
  • Length l1: 30 mm
  • Net weight: 0.01 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart