Ball bearing extractor M14x210

Article no.: 8011270
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 8011270
EAN / GTIN 4036976105117
Manufacturer number 8011270
L-Number L60160 6313

Description

Description:

  • The legs selected using the table are inserted into the ball race, evenly distributed in the outer ring according to the number of balls
  • The support rings supplied for the ball bearings to be removed are placed on the bearings’ inner races
  • The head with spindle is then placed on the centering depression of the shaft and the spindle put under tension with the legs
  • Delivery contains head and spindle. Please order suitable legs separately!
  • Scope of delivery:
  • Head and spindle, please order suitable legs separately!

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • for hook: 1.29/25-40
  • Head height 1 [mm]: 28 mm
  • Head Ø 1 [mm]: 40 mm
  • REACH registration available: no
  • Reversible arms available: no
  • Spindle thread size: M 14 x 210
  • VDE certified: no
  • Width across flats [mm: 17 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart