LED UV torch

Article no.: 779.UVTPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Work lamp

Identification numbers & Classifications

Article number 779.UVTPB
EAN / GTIN 3662424047466
Manufacturer number 779.UVTPB
L-Number L60130 10259

Description

Description:

  • 1 UV LED, 1W
  • Wavelength 395 - 410 nm
  • Operating time: 23 hours
  • Durability rating: IP67
  • Supplied with 3 AAA batteries, carrying strap and protective cover

Feature:

  • Weight in grams: 118

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart