Steel wire brush Besatz-L.90mm Steel wire smooth 0.35 mm 2in a row

Article no.: 77440001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number 77440001
EAN / GTIN 4018754049141
Manufacturer number 77440001
L-Number L60010 1433

Description

Description:

  • Trimming made of steel wire smooth 0.35 mm
  • Two-component handles meet all requirements for modern, high-quality tools with optimum ergonomics
  • Very narrow design
  • Extremely strong trimming for very high brushing effect
  • General-purpose use
  • Made in Germany, approved for the food industry

Feature:

  • Rows: 2
  • Set length: 90 mm
  • Body: 2-component handle
  • Trim: Steel wire smooth 0,35 mm
  • Length [mm): 230 mm
  • Weight: 65 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart