Wire brush L.270mm

Article no.: 77090010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number 77090010
EAN / GTIN 4018754101795
Manufacturer number 77090010
L-Number L60010 1298

Description

Description:

  • With brass-plated steel bristles

Feature:

  • Trim: steel bristles, brass-plated
  • Length [mm): 270 mm
  • Weight: 140 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart