Safety boot REACTION XXT Pro BOA® Mid ESD S3 REACTION XXT Pro BOA® Mid ESD S3, Size 41

Article no.: 769851-41
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Protection class: S3
  • Material of protective toe-cap: Plastic
  • Puncture resistance: Metal-free penetration protection
  • electrostatic characteristic: EGB/ESD
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series REACTION
Protection class S3
Material of protective toe-cap Plastic
Puncture resistance Metal-free penetration protection
electrostatic characteristic EGB/ESD
EU shoe size 41
Type of product Safety boots

Identification & Classification

Article number 769851-41
EAN / GTIN 4030839280072
Manufacturer number 769851-41
L-Number L00790 2762
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Cowhide leather
  • Fabric lining for natural ventilation
  • Full, padded bellows tongue
  • Full-length inlay sole ESD PRO black
  • Non-metallic, penetration-resistant midsole
  • PU/PU sole WELLMAXX TRAINERS
  • TPU scuff cap
  • Composite toe cap
  • EN ISO 20345 S3 SRC, form B
  • Sole core made of Infinergy® by BASF
  • BOA® Fit System

Downloads & documents

From the same series "REACTION" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart