Diagonal Cutter for electromechanics with multi-component grips black atramentized 125 mm

Article no.: 76 12 125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 76 12 125
EAN / GTIN 4003773048015
Manufacturer number 76 12 125
L-Number L70010 514

Description

Description:

  • with sharp, precisely aligned cutting edges
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC
  • lap joint

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 2.3mm
  • Cutting capacities hard wire (diameter): Ø 1.5mm
  • Cutting capacities piano wire (diameter): Ø 0.6mm
  • Cutting capacities soft wire (diameter): Ø 0.4 – 3mm
  • Jaw length (B): 16mm
  • Jaw thickness (joint) (D): 9mm
  • Head width (A): 14.5mm
  • black atramentized
  • with multi-component grips
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart