Grip pliers

Article no.: 757-7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 757-7
EAN / GTIN 4000896030347
Manufacturer number 757-7
L-Number L60140 403

Description

Description:

  • Half-round jaws
  • Quick-release lever
  • Wirecutter
  • Surface: nickel-plated
  • Made in Germany
  • Dimensions / length: 180 mm
  • Net weight: 0.35 kg
  • Clamping range: 35 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart