Grip pliers ∙ self-adjusting ∙ Length: 161 mm

Article no.: 755-6A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grip wrench

Identification & Classification

Article number 755-6A
EAN / GTIN 4000896126569
Manufacturer number 755-6A
L-Number L60140 4508
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • One-hand operation and automatic adjustment
  • Variable adjustment of jaw pressure
  • Easy and safe release – the jaws are locked until the release lever is pressed
  • Cam mechanism – allows automatic adjusting of the pliers to any size when applying a constant jaw pressure
  • Wirecutter
  • Anti-slip surface
  • Dimensions / length: 161 mm
  • Net weight: 0.24 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart