Grip pliers

Article no.: 753-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 753-10
EAN / GTIN 4000896030200
Manufacturer number 753-10
L-Number L60140 912

Description

Description:

  • Straight jaws – for flat material
  • Quick-release lever
  • Surface: nickel-plated
  • Made in Germany
  • Dimensions / length: 250 mm
  • Net weight: 0.54 kg
  • Clamping range: 40 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart