Forged socket wrenches with metric screwdriver handle, 9 mm

Article no.: 74AT.9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 74AT.9
EAN / GTIN 3662424094491
Manufacturer number 74AT.9
L-Number L60130 10453

Description

Description:

  • Socket spanner with screwdriver handle: ideal for screws with limited access at height or for precision mechanics
  • Protwist screwdriver handle for optimum comfort even during powerful loosening
  • 6-socket spanner with deep hole for long threads
  • Forged part for maximum durability
  • Metric sizes: 3.2 to 14 mm
  • Design: satin chrome plated
  • Professional tools with lifetime Facom tool warranty

Feature:

  • A [mm]: 9.0
  • D [mm]: 12
  • E [mm]: 36
  • L [mm]: 245
  • L1 [mm]: 125
  • L2 [mm]: 50
  • [kg]: 0.160

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart