Ladies' safety sandal MILA aqua Easy ESD S1 MILA aqua Easy ESD S1, Size 37

Article no.: 74710-37
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Protection class: S1
  • Material of protective toe-cap: Steel
  • Standard: EN ISO 20345:2011
  • electrostatic characteristic: EGB/ESD
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILA
Protection class S1
Material of protective toe-cap Steel
Standard EN ISO 20345:2011
electrostatic characteristic EGB/ESD
EU shoe size 37
Colour turquoise
Type of product Safety sandals

Identification & Classification

Article number 74710-37
EAN / GTIN 4030839195116
Manufacturer number 74710-37
L-Number L00790 1263
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Microfibre/Mesh material
  • Fabric lining for natural ventilation
  • Padded tongue
  • Full-length inlay sole LADIES ESD grey
  • Soft fleece ESD insole
  • PU/PU sole NOVA
  • Steel toe cap
  • EN ISO 20345 S1 SRC, form A
  • Leather-free equipment

Downloads & documents

From the same series "MILA" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart