Cable extractor tool KABELEX No.1575N ENTRIEGELUNGSWERKZEUG KABELEX Flat contact dimension-D.2,8; 5,8mm

Article no.: 74620025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cable pulling tool

Identification numbers & Classifications

Article number 74620025
EAN / GTIN 4018754130696
Manufacturer number 74620025
L-Number L60010 1788

Description

Description:

  • For soldered round pin contacts, Ford, for flat female receptacles (bracket by housing tab), Fiat, Mazda, Toyota

Feature:

  • Diameter for contact dimension: 1,5 mm
  • Flat contacts for contact dimension: 2,8; 5,8 mm
  • Weight: 15 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart