Lever bar L. 185mm

Article no.: 74593102
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tyre lever

Identification numbers & Classifications

Article number 74593102
EAN / GTIN 4018754279258
Manufacturer number 74593102
L-Number L60010 6310

Description

Description:

  • To gently pry off or Unclip sensitive caps, molding, rings, switches, rubber and textile coverings, etc.
  • No scratches or damage due to finely polished, rounded edges

Feature:

  • Length [mm): 185 mm
  • Weight: 20 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart