Nozzle reamers

Article no.: 74310001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Phillips bit

Identification & Classification

Article number 74310001
EAN / GTIN 4018754045792
Manufacturer number 74310001
L-Number L60010 91
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • 16-piece reamer set for cleaning jets in the carburettor or air filter system.
  • Also suitable for precise reworking and enlarging bore diameters.
  • The conically ground shape is ideal for the careful cleaning of different diameters.
  • Equipped with a square attachment for fastening to the metal holder for practical handling and guidance.
  • Made from robust special tool steel, induction hardened and ground for greater stability and shear strength.
Features:
  • For cleaning stubborn deposits and machining residues on the carburettor and air filter system, e.g. on motorcycles/scooters
  • Reamer Ø: 0.33; 0.4; 0.45; 0.5; 0.6; 0.7; 0.75; 0.8; 0.9; 1.0; 1.1; 1.2; 1.4; 1.6; 1.8; 2.0 mm
  • with holder

Feature:

  • Length mm (L): 124 mm
  • Weight: 25g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart