Valve seating-ring pliers L.270mm

Article no.: 74290002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 74290002
EAN / GTIN 4018754108565
Manufacturer number 74290002
L-Number L60010 1395

Description

Description:

  • For removing deep-seated valve stem seals, e.g. for four-valve engines
  • Trade and mouth made of hardened sheet steel, blackened
  • Handle made of embossed sheet metal, nickel-plated

Feature:

  • Length [mm): 270 mm
  • Weight: 345 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart