Grinding belt 100x690 mm A100 BASIC universal building materials

Article no.: 741471
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 741471
EAN / GTIN 9003177414718
Manufacturer number 741471

Description

Description:

BASIC A-B06 PC X belts for portable belt grinder are universal and are used especially on wood. Their base of aluminum oxide and a fabric backing provide the operator with a reliable tool with good lifetime and high stock removal rate. The special grain coating prevents belt clogging when grinding soft materials such as wood and paints. Easy handling and assembly saves additional working hours.

Feature:

  • Form: Cloth Belt
  • Specification : A-B06 PC X JOT A100
  • Dimension (W x C): 100 x 690 mm
  • Thickness: 100 mm
  • Drill hole: 690 mm
  • Grain size: 100
  • Material suitability: Aluminium;Wood;Stainless steel;Steel;Plastics / PVC;Gelcoat;Composite materials;Casting materials
  • Product line: BASIC
  • Tool for: Portable belt grinder

Advantage:

  • Universal use
  • Good lifetime
  • Good stock removal

Application:

  • For grinding various materials, especially wood, using portable hand sanders

Recommendation:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart