Women's thermal leggings XWarm Mid grey/Black S

Article no.: 724517369699S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour mittelgrau / schwarz
Unisex size S
Type of product Underpants

Identification numbers & Classifications

Article number 724517369699S
EAN / GTIN 7330509776254
Manufacturer number 724517369699S

Description

Version:


Main material
100% Merino wool, interlock, 260 g/m².

Functionality
Women's cut
Recommended temperature -20°C to -35°C.

Details
Seams in contrasting colour
Elastic at waistline with Blåkläder logo

Finish
Cuffed trouser bottom

Description:

  • These cosy thermal leggings with a feminine cut keep the body warm and dry in cold weather
  • The two-tone, merino wool leggings with a red seam provide outstanding protection from the cold and their moisture-wicking properties keep you warm and dry
  • Recommended for temperatures between -20°C and -35°C

Services & product advisors

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart