Safety shoe LAKERS black Low ESD S1P LAKERS black Low ESD S1P, Size 42

Article no.: 724451-42
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Protection class: S1P
  • Material of protective toe-cap: Plastic
  • electrostatic characteristic: EGB/ESD
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LAKERS
Protection class S1P
Material of protective toe-cap Plastic
electrostatic characteristic EGB/ESD
EU shoe size 42
Colour black
Type of product Safety shoes

Identification & Classification

Article number 724451-42
EAN / GTIN 4030839208854
Manufacturer number 724451-42
L-Number L00790 303
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Microfibre/Mesh material
  • Fabric lining for natural ventilation
  • Padded tongue
  • Full-length inlay sole ESD PRO black
  • Non-metallic, penetration-resistant midsole
  • PU/PU sole FUN
  • Composite toe cap
  • EN ISO 20345 S1P SRC, form A
  • Metal- and leather-free equipment
  • Extra laces included

Downloads & documents

From the same series "LAKERS" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart